Beli Wireless Panic Button Alarm di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Wulian Smart Panic Button
    Mulai

    Rp749.900

    Wulian Smart Panic Button
    atribut:
    • Color: White
    • Dimensions (LxWH) (mm): 92x54x20, 63x37x14.5
    • Flame Retardant Rating: UL94 V-2
    • Installation Method: Wall-hanging Type, Portable Type
    • Material: PC+ABS
    • Power (V): DC 3
    • Power Supply: CR2450x1
    • Standby Current (μA): 0.5
    • Working Humidity (%RH): 95 (noncondensing)
    • Working Temperature (°C): -10 to +45
  2. TONATA Emergency Break Glass Fire Alarm (Tombol Alarm Kebakaran Manual)
    Mulai

    Rp93.900

    TONATA Emergency Break Glass Fire Alarm (Tombol Alarm Kebakaran Manual)
    atribut:
    • Color: Red
    • Material: Burning-Proof Plastic
    • Maximum Current (A) : 5, 8
    • Maximum Frequency (Hz): 50
    • Maximum Voltage (V) : 220AC, 24DC
    • Work Method: Break Glass Alarming
  3. NERO Electric Tombol Panik Daytone Z4-S (Panic Button)
    Mulai

    Rp159.900

    NERO Electric Tombol Panik Daytone Z4-S (Panic Button)
    atribut:
    • Color: Silver
    • Current (A): 3
    • Voltage (V): 250
  4. Legrand Security Switch Belanko
    Mulai

    Rp319.900

    Legrand Security Switch Belanko
    atribut:
    • Current/Voltage (A/V): 1/250
    • Cable Section (mm²): 1 to 4
    • Wiring System: Series Switch
    • Method of Operation: Rocker/Button
    • Assembly Arrangement: Basic Element With Full Cover Plate
    • Connection Type: Screwed Terminal
    • Degree of Impact Strength (IK): IK04
    • Halogen Free: True
    • Mandatory Neutral: Yes
    • Material Quality: Thermoplastic
    • Mounting Method: Flush-Mounted
    • Push Button Switch: Yes
    • Suitable For Degree Of Protection (IP): IP20
    • Surface Protection/Finishing: Untreated/Glossy
    • Terminal Marking Indication: Yes
    • Type of Fastening: Screw Mounting
    • Voltage Type: AC
    • With Mounting Plate: Yes
  5. HONEYWELL Morley Lite Heat Detector
    Mulai

    Rp489.900

    HONEYWELL Morley Lite Heat Detector
    Deskripsi:
    Honeywell Morley Lite is a Compact, High Performance, Feature enriched Fire Alarm Control Panel designed to meet the Fire Detection Addressability. Honeywell Morley-Lite Fire Detection Control Panel series is ideally suited for Small to Medium Sized Buildings, Residential Complexes, Banks, Healthcare, Restaurants, Retail Stores etc. Morley Lite panels communicates via LiteSpeedTM protocol with Morley Lite detectors and devices. Morley Lite Panel is built with Combination of quick installation, enhanced feature set and advanced programming which allows installer to meet demands of the end user with flexibility in configuration. Equipped with configurable remote monitoring inputs, programmable relays, delay setting for alarm verification, software isolation of class B circuit and NAC outputs, mapping of NAC to specific class B circuits, password protections etc. End users get clear visible indications, easy to operate functions to activate the control buttons, customizable class B circuit text via text inserts to meet building naming conventions. Reliable and trouble free system built as per latest safety standards of industry which ensures system is safe and protected. Internal memory lock feature to restrict changes to fire panel configuration by any intruder without key lock.
    atribut:
    • Dimensions (mm): 360x422x122.8 (Front Facia), 360x380x92.3 (Back Box)
    • Construction: Powder coated Cold Rolled STEEL 1.2mm thick
    • Cable Entry (mm): 15x20 (Knockout)
    • Operating Temperature (°C): 0-49
    • Relative Humidity (%): 5 to 95 Non-Condensing
  6. TONATA Standalone Smoke & Heat Detector
    Mulai

    Rp299.900

    TONATA Standalone Smoke & Heat Detector
    Deskripsi:
    Standalone Smoke Heat Detector Tonata / Pendeteksi Asap PanasPhiser & Baut : 2 PcsBaterai 1.5 V : 2 PcsManual Book : 1 PcsDetector Unit : 1 PcsKelebihan :Instalasi mudah : YesIndicator Baterai lemah : YesTerdapat tombol tes : Yes
    atribut:
    • Diameter (mm): 110
    • Sound (dB): 85
    • Thickness (mm): 55
  7. TONATA Smoke Detector Conventional
    Mulai

    Rp279.900

    TONATA Smoke Detector Conventional
    Deskripsi:
    Photoelectric Smoke Detector Tonata / ConventionalDigunakan untuk fire system, tidak digunakan untuk mandiri. Smoke detector dengan baterai bisa cek disini : https://www.tokopedia.com/tonataindo/standalone-smoke-detector-photoelectric-tonata-pendeteksi-asap
    atribut:
    • Alarm Current (mA): 30
    • Alarm Light: Red LED
    • Ambient Temperature (°C): -10-55
    • Monitoring Light: Green LED
    • Standby Current (µa): 60 Below
    • Working Voltage (V): 24 DC
  8. TONATA Smoke Detector
    Mulai

    Rp179.900

    TONATA Smoke Detector
    Deskripsi:
    Standalone Smoke Detector Photoelectric Tonata / Pendeteksi Asap Daya BateraiBaterai sudah termasuk, smoke detector cocok untuk semua ruangan. Menggunakan sensor photoelectric yang bekerja secara independen dengan fitur indikator baterai lemah.Dalam Paket:- Smoke detector 1 pcs- Bracket (kondisi terpasang) 1 pcs- Phiser & Baut 1 bag- Baterai 9V 1 pcs- Buku manual 1 pcs
    atribut:
    • Test Button: Yes
    • Indicator: Yes
    • Low battery indicator: Yes
  9. System Sensor Smoke Detector Analog 2-Wire
    26%
    Mulai

    Rp439.900

    System Sensor Smoke Detector Analog 2-Wire
    Deskripsi:
    A 2-wire conventional photoelectric smoke detector, that uses a state of the art optical sensing chamber, has a remote LED connecting feature. This detector is designed to provide an open area protection and to be used with compatible UL listed panels.
    atribut:
    • Diameter (cm): 10.2
    • Height (cm): 5.0 (including base)
    • Operating Temperature Range (°C): 0-49
    • Operating Humidity Range (%): 10 to 93
    • Latching Alarm: Reset by mometary power interruption
    • Alarm Current (mA): Min: 10, Max: 130
    • Operating Voltage (V DC): 8.5-35
    • Standby Current (µa): ≤90
Daftar Harga Wireless Panic Button Alarm Terbaru October 2026
Wulian Smart Panic ButtonRp749.900
TONATA Emergency Break Glass Fire Alarm (Tombol Alarm Kebakaran Manual)Rp93.900
NERO Electric Tombol Panik Daytone Z4-S (Panic Button)Rp159.900
Legrand Security Switch BelankoRp319.900
HONEYWELL Morley Lite Heat DetectorRp489.900
TONATA Standalone Smoke & Heat DetectorRp299.900
TONATA Smoke Detector ConventionalRp279.900
TONATA Smoke DetectorRp179.900
System Sensor Smoke Detector Analog 2-WireRp439.900
Dahua IP PTZ WizSense Series (Kamera Pengawas)Rp999.900

Data diperbarui pada 11/10/2026 (Harga belum termasuk PPN)